Shop All Collets
Lyndex-Nikken
Collet Square, 16C, 3/4in
Mfr # 164-048
Zoro # G2055971
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # 164-048
- Zoro # G2055971
- Country of Origin India
- Category Collets
Dimensions
Size | 3/4" |
Overall Length | 4.3100 in |
Max. Body Dia. | 3/4 in |
Head Dia. | 2.2600 in |
Internal Thread Size | 1-11/16"-20 |
Max. Bore Dia. | 1.8900 in |
Min. Size | 3/4 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
TIR Max. | 0.0031 in |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Face Shape | Square |
Collet Type | 16C |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
For Shank Type | Straight |
Description
Collet, 16C, Square, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Edger, 8"x8" 1/4"R 1/2"L (CF039)
- MAKITA Folding Miter Saw Stand (WST07)
- ZORO SELECT Toggle Clamp, Horiz, 3.18 In, 10.79 In (13F623)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- Lyndex-Nikken Collets