Shop All Collets
Lyndex-Nikken
Collet, R8, 8mm
Mfr # 820-008
Zoro # G2053199
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # 820-008
- Zoro # G2053199
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 8.00mm |
Internal Thread Size | 7/16"-20 |
Overall Length | 4.0890 in |
Max. Body Dia. | 8.00mm |
Min. Size | 8.00mm |
Max. Bore Dia. | 0.9500 in |
Head Dia. | 1-1/4 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
TIR Max. | 0.0007 in |
Collet Type | R8 |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034PF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 11 mm L.135 mm (40081111)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- LYNDEX-NIKKEN Collet, R8, 4mm (820-004)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- LYNDEX-NIKKEN Collet, 5C, 7/64in (500-007)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- Lyndex-Nikken Collets, Chucks & Accessories