Shop All Collets
Lyndex-Nikken
Collet, R8, 7/16in
Mfr # 800-028
Zoro # G2053409
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # 800-028
- Zoro # G2053409
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 7/16" |
Min. Size | 7/16 in |
Head Dia. | 1-1/4 in |
Max. Body Dia. | 7/16 in |
Internal Thread Size | 7/16"-20 |
Overall Length | 4.0890 in |
Max. Bore Dia. | 0.9500 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Number of Slots | 3 |
Taper Angle | 17 Degrees |
Collet Type | R8 |
TIR Max. | 0.0011 in |
Measurement System | Fractional Inch |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT20X2.5)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- LYNDEX-NIKKEN Collet, 5C, 5/8in (500-040)
- LYNDEX-NIKKEN Collet, ER11, 9/64in (E11-009)
- HHIP 37/64" 5C Round Collet (3900-1134)
- Lyndex-Nikken Collets, Chucks & Accessories