Shop All Collets
Lyndex-Nikken
Collet, R8, 5mm
Mfr # 820-005
Zoro # G2053226
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # 820-005
- Zoro # G2053226
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 5.00mm |
Max. Bore Dia. | 0.9500 in |
Max. Body Dia. | 5.00mm |
Min. Size | 5.00mm |
Overall Length | 4.0890 in |
Internal Thread Size | 7/16"-20 |
Head Dia. | 1-1/4 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0007 in |
Taper Angle | 17 Degrees |
Measurement System | Metric |
Collet Type | R8 |
Face Shape | Round |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 45-912 Steel Carpenter's Square, 8" x 12" (45-912)
- CHANNELLOCK PLIER HIGH LEVERAGE LINEMAN'S 8-3/8" (CL368)
- INGERSOLL-RAND Lever Assembly, 2.5" x 1.5" x 0.75 (RG1-A400)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- Lyndex-Nikken Collets