Shop All Collets
Lyndex-Nikken
Collet, R8, 18mm
Mfr # 820-018
Zoro # G2053095
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series R8
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # 820-018
- Zoro # G2053095
- Country of Origin Taiwan, Province of China
- Category Collets
Dimensions
Size | 18.00mm |
Head Dia. | 1-1/4 in |
Min. Size | 18.00mm |
Max. Bore Dia. | 0.9500 in |
Internal Thread Size | 7/16"-20 |
Max. Body Dia. | 18.00mm |
Overall Length | 4.0890 in |
Details
Item | Collet |
Collet Series | R8 |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0011 in |
Internal Thread Direction | Right Hand |
Measurement System | Metric |
Taper Angle | 17 Degrees |
Number of Slots | 3 |
Collet Type | R8 |
Face Shape | Round |
Description
Collet, R8, Round, Overall Length 4.0890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC General 822 Digital Angle Finder, 5 in. (GE311417)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- LYNDEX-NIKKEN Collet, R8, 4mm (820-004)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- Lyndex-Nikken Collets