Shop All Collets
Lyndex-Nikken
Collet, ER32, 5mm
Mfr # E32-196
Zoro # G2048840
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 5.00 to 4.00mm
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # E32-196
- Zoro # G2048840
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5.00mm |
Head Dia. | 33.20mm |
Overall Length | 40.00mm |
Max. Body Dia. | 5.00mm |
Max. Bore Dia. | 24.40mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 5.00 to 4.00mm |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
Face Shape | Round |
Number of Slots | 6 |
Compatible with Product Type | ER Collet Chucks |
Taper Angle | 16 Degrees |
Measurement System | Metric |
Description
Collet, ER32, Round, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) T-Handle 15 x 4 in (LTX154)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770570-O/S)
- CLEVELAND 1/4-20 NC GH3 3FL SET 1004TN SET TIN (C84242)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- HHIP 1/8-3/4" By 16ths 11 Piece R8 Collet Set With Free T-Slot Cleaner (3900-0007)
- Lyndex-Nikken Collets