Shop All Collets
Lyndex-Nikken
Collet, ER20, 5/16in
Mfr # E20-020
Zoro # G2050791
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.312" to 0.281"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # E20-020
- Zoro # G2050791
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5/16" |
Head Dia. | 21.20mm |
Overall Length | 31.00mm |
Max. Body Dia. | 5/16 in |
Min. Size | 0.2810 in |
Max. Bore Dia. | 14.50mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.312" to 0.281" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
Taper Angle | 16 Degrees |
Compatible with Product Type | ER Collet Chucks |
Number of Slots | 6 |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, ER20, Round, Overall Length 31.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 350 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B350X)
- BIG HORN 2-1/2 Inch Diameter Rosette Cutter (13213)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- GEARWRENCH 22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80691)
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Collet, ER20, 7/32in (E20-014)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- HHIP ER-16 R8 Spring Collet Set (3900-0501)
- Lyndex-Nikken Collets