Shop All Collets
Lyndex-Nikken
Collet, ER16, 3/16in
Mfr # E16-012
Zoro # G2051537
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.187" to 0.156"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # E16-012
- Zoro # G2051537
- Country of Origin Japan
- Category Collets
Dimensions
Size | 3/16" |
Overall Length | 27.00mm |
Max. Bore Dia. | 11.30mm |
Max. Body Dia. | 3/16 in |
Min. Size | 0.1560 in |
Head Dia. | 17.20mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.187" to 0.156" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Collet Type | ER |
Measurement System | Fractional Inch |
Taper Angle | 16 Degrees |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
Description
Collet, ER16, Round, Overall Length 27.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- VERTEX Vertex R8 Right Angle Attachment Kit For Milling Machines (3012-1008)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Collet, 5C, 25/32in (500-050)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- ERICKSON COLLET ER 32 3 (32ER030M)
- Lyndex-Nikken Collets