Shop All Collets
Lyndex-Nikken
Collet, ER16, 1mm
Mfr # E16-039
Zoro # G2051309
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 1.00 to 0.50mm
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # E16-039
- Zoro # G2051309
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1.00mm |
Max. Body Dia. | 1.00mm |
Max. Bore Dia. | 11.30mm |
Head Dia. | 17.20mm |
Overall Length | 27.00mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 1.00 to 0.50mm |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Compatible with Product Type | ER Collet Chucks |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
Taper Angle | 16 Degrees |
Description
Collet, ER16, Round, Overall Length 27.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG9)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- LINCOLN LUBRICATION Needle Nozzle (5806)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-4)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- GS TOOLING 1/8" ER16 Collets (337533)
- Lyndex-Nikken Collets