Shop All Collets
Lyndex-Nikken
Collet, ER11, 1/16in
Mfr # E11-004
Zoro # G2052045
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 0.063" to 0.047"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # E11-004
- Zoro # G2052045
- Country of Origin Japan
- Category Collets
Dimensions
Size | 1/16" |
Max. Bore Dia. | 0.3070 in |
Overall Length | 0.7090 in |
Min. Size | 0.0470 in |
Head Dia. | 0.4600 in |
Max. Body Dia. | 1/16 in |
Details
Item | Collet |
Collet Series | ER11 |
Range | 0.063" to 0.047" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Taper Angle | 16 Degrees |
Measurement System | Fractional Inch |
Face Shape | Round |
Compatible with Product Type | ER Collet Chucks |
Collet Type | ER |
Number of Slots | 6 |
Description
Collet, ER11, Round, Overall Length 0.7090 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY MP Mini Glass Scraper (GSM)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 7/32 (C16039)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- PROTO Punch, Drive Pin, 5/32in (J475/16X5/32)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/2in (KM1-1/2)
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- Lyndex-Nikken Collets