Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, NMTB30, ER16, Project 1.770in
Mfr # N3007-0016-1.77
Zoro # G0538365
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With ER Collets
- Taper Size NMTB30
- Min. Collet Capacity 0.0190 in
- Coolant Through Yes
Product Information
- Brand Lyndex-Nikken
- MFR # N3007-0016-1.77
- Zoro # G0538365
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | NMTB30 |
Nut Dia. | 1.260 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.406 in |
Balanceable | No |
Projection | 1.7700 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size NMTB30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 1.7700 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Bit, 1/2-Inch Shank, 1-1/2-Inch Radius (838.996.11)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- GREENLEE Spacer Medium (1925AA)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 (SK10-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER16, Project 2.360in (B3007-0016-2.36)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- EPPINGER ER25 PRECIFLEX Adapter Type 15 (2515-0404)
- Lyndex-Nikken Collet Accessories