Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40, SK16, Project 150mm
Mfr # CAT40-SK10-90U
Zoro # G0541296
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Coolant Through Yes
- Max. Collet Capacity 0.393 in
- Min. Collet Capacity 0.0690 in
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SK10-90U
- Zoro # G0541296
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.393 in |
Min. Collet Capacity | 0.0690 in |
Projection | 90.00 mm |
Pre-Balanced | Yes |
Material | High Speed Steel |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze (8600)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- ZORO SELECT Collet Nut, ER40 (2NYA2)
- Lyndex-Nikken Collet Accessories