Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, CAT40,150TG, Project 6in
Mfr # C4007-1000-3.50
Zoro # G0542370
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With TG Collets
- Balanceable No
- Material High Speed Steel
- Nut Dia. 3.500 in
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-1000-3.50
- Zoro # G0542370
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 3.500 in |
Taper Size | CV40 |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | TG Collets |
Balanceable | No |
Material | High Speed Steel |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Pre-Balanced | Yes |
Projection | 3-1/2 in |
Max. Collet Capacity | 1.000 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 3-1/2 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TK00582-0 H.B.One-Touch 9/16"x 1"L (TK00582-0)
- CHAMPION CUTTING TOOL CHAMPION 7/16 & 17MM WRENCH SET (SPANNER)
- J.W. WINCO DIN464-M6-30 Knurled Thumb Screw (6N30F50)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- GS TOOLING ER40 Collet Chuck Nut (534800)
- Lyndex-Nikken Collets, Chucks & Accessories