Shop All Collets
Lyndex-Nikken
Collet, 5C, 7/64in
Mfr # 500-007
Zoro # G2054739
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 7/64"
- For Use With Collet System
- Coolant Through No
Product Information
- Brand Lyndex-Nikken
- MFR # 500-007
- Zoro # G2054739
- Country of Origin India
- Category Collets
Dimensions
Size | 7/64" |
Max. Body Dia. | 7/64 in |
Min. Size | 7/64 in |
Head Dia. | 1.4850 in |
Overall Length | 3.2700 in |
Max. Bore Dia. | 1-1/8 in |
Internal Thread Size | 1.0410"-24 |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
TIR Max. | 0.0008 in |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
Collet Type | 5C |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- KO-KEN Adaptor 3/8 Square 22mm 1/4 Sq. Drive (2233A)
- KO-KEN Bit Socket 22mm Hex 76mm 3/4 Sq. Drive (16106.16-22)
- KRAFT TOOL Sealcoat Squeegee, 48", Straight (GG846RE)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Straight Collet, KM32, 25mm (KM32-25)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, 5C, 25/32in (500-050)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- VERSADRIVE HMT Clutched Tap Replacement Collet, 1/4-1/2 in. Capacity (121015-M12)
- Lyndex-Nikken Collets