Shop All Collets
Lyndex-Nikken
Collet, 5C, 3mm
Mfr # 520-003
Zoro # G2054075
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 3.00mm
- For Use With Collet System
- Coolant Through No
Product Information
- Brand Lyndex-Nikken
- MFR # 520-003
- Zoro # G2054075
- Country of Origin India
- Category Collets
Dimensions
Size | 3.00mm |
Internal Thread Size | 1.0410"-24 |
Min. Size | 3.00mm |
Max. Body Dia. | 3.00mm |
Max. Bore Dia. | 1-1/4 in |
Head Dia. | 1.4850 in |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
TIR Max. | 0.0008 in |
Internal Thread Direction | Right Hand |
Taper Angle | 20 Degrees |
External Thread Direction | Right Hand |
Collet Type | 5C |
Measurement System | Metric |
Number of Slots | 3 |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Anvil Micrometer Set, 6 to 9" Range (224.1BRLZ)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- CRAFTSMAN Sockets, 1/2" Drive 6mm 12 Point Deep So (CMMT44443)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Collet, 5C, 6mm (520-006)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- HHIP 1/2" 5C Round Collet (3900-1129)
- Lyndex-Nikken Collets