Shop All Collets
Lyndex-Nikken
Collet, 5C, 14mm
Mfr # 520-014
Zoro # G2053969
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 14.00mm
- For Use With Collet System
- Coolant Through No
Product Information
- Brand Lyndex-Nikken
- MFR # 520-014
- Zoro # G2053969
- Country of Origin India
- Category Collets
Dimensions
Size | 14.00mm |
Min. Size | 14.00mm |
Max. Bore Dia. | 1-1/4 in |
Head Dia. | 1.4850 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 14.00mm |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Face Shape | Round |
Number of Slots | 3 |
Collet Type | 5C |
External Thread Direction | Right Hand |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Taper Angle | 20 Degrees |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" Titanium Speed Tip Drill Bit (DW1316)
- MASON Vibration Iso Pad, 8x8x3/4 In, w/Hole (MBSW8X8)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- Lyndex-Nikken Collets, Chucks & Accessories