Shop All Collets
Lyndex-Nikken
Collet, 5C, 13/32
Mfr # 500-026
Zoro # G2054547
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 13/32
- For Use With Collet System
- Coolant Through No
Product Information
- Brand Lyndex-Nikken
- MFR # 500-026
- Zoro # G2054547
- Country of Origin India
- Category Collets
Dimensions
Size | 13/32 |
Internal Thread Size | 1.0410"-24 |
Min. Size | 13/32 in |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Max. Bore Dia. | 1-1/8 in |
Max. Body Dia. | 13/32 |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0011 in |
Taper Angle | 20 Degrees |
Collet Type | 5C |
External Thread Direction | Right Hand |
Number of Slots | 3 |
Face Shape | Round |
Internal Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Impact All Accessories Set (6-Piece) (SIA92003)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- KO-KEN Stud puller 5mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-5)
- CENTURY DRILL & TOOL 1/4" Square Drive Socket Adapter SAE (68578)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, 5C, 7/64in (500-007)
- LYNDEX-NIKKEN Collet, R8, 9mm (820-009)
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- Lyndex-Nikken Collets, Chucks & Accessories