Shop All Personal Protective Equipment Signs
Lyle
Warning Sign, Goggles Are Required, 5 in H
Mfr # U6-1100-RD_7X5
Zoro # G2715870
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Goggles And Gloves are Required When Handling Chemicals
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U6-1100-RD_7X5
- Zoro # G2715870
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles And Gloves Are Required When Handling Chemicals, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- BOUTON OPTICAL Safety Glasses, Orange Scratch-Resistant (250-01-0004)
- HONEYWELL NORTH Inhalation Valve, PK10 (14900998)
- ERGODYNE Support, Back, 2000SF, Xl, Black (11285)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1503-RA_14X10 (U5-1503-RA_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-NS-D-1824-L-17762)
- Lyle Signs