Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7
Mfr # U6-1041-RA_10X7
Zoro # G2716537
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Chemical Storage Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U6-1041-RA_10X7
- Zoro # G2716537
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Storage Unit, 2-Labelled (GSU2-72W-70H)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- TINGLEY Cold Gear Jacket (J28143)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Hydrochloric Acid Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0394-RD_14X10 (LCU4-0394-RD_14X10)
- LYLE Aluminum Pesticide Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU6-0049-NA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0719-NA_14X10 (LCU4-0719-NA_14X10)
- NMC Dancer Acid Sign, DGA34RB (DGA34RB)
- Lyle Signs