Shop All Traffic Signs
Lyle
Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1034-RA_10X7
Mfr # U6-1034-RA_10X7
Zoro # G2716607
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Back In Or Pull Out On Green Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U6-1034-RA_10X7
- Zoro # G2716607
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only (Mirrored Image), Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 10, D, Black, Plain, PR (77040 -BLK 10)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 13 (D93329)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, X-Large, Orange (8038-B XL)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- LYLE Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1280-RA_14X10 (U6-1280-RA_14X10)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-011-12HA (PPR-011-12HA)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- LYLE Restriction Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1103-EG_18x12 (T1-1103-EG_18x12)
- NMC Slow Children At Play Sign, TM164J (TM164J)
- Lyle Traffic Signs