Shop All Facility Signs
Lyle
Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10
Mfr # LCU6-0078-ED_14x10
Zoro # G5186610
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Men Working
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0078-ED_14x10
- Zoro # G5186610
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- PIP EZ-CoolMax Cooling Towel, Navy (396-EZ900-NV)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10 (LCU1-0152-NA_14x10)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1140-NA_14x10 (U7-1140-NA_14x10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1473-RD_14X10 (U5-1473-RD_14X10)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7 (U7-1206-NA_10x7)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- Lyle Signs