Shop All Hot Surface, Temperature & Work Signs
Lyle
Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10
Mfr # U6-1125-RA_14X10
Zoro # G9635534
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hot Surface Do Not Touch
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U6-1125-RA_14X10
- Zoro # G9635534
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR (22114/6)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- LYLE Hot Surface Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0030-ND_7X5 (LCU4-0030-ND_7X5)
- LYLE Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1264-RD_7X5 (U6-1264-RD_7X5)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0290-RD_7x5 (LCU3-0290-RD_7x5)
- LYLE Reflective Hot Metal Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0327-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- SIGNMISSION OSHA Danger Sign, Hot Material, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-DS-P-1824-L-1360)
- Lyle Signs