Shop All Security & Access Signs
Lyle
Video Notice, Reflective, Aluminum, 14"x10"
Mfr # LCU5-0055-RA_14X10
Zoro # G9169259
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Video Surveillance In Use On These Premises
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU5-0055-RA_14X10
- Zoro # G9169259
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Bl/Gld, PR (5280G)
- MECHANIX WEAR WOLF GREY ORIGINAL GLV 10 LG (MECMG-88-010)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Brn, PR1 (30008)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- LYLE Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle (LCU5-0247-NP_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in (LCU4-0196-ND_7X5)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1014-L-16758)
- Lyle Signs