Shop All Security & Access Signs
Lyle
Use of Cell Phones Notice, Aluminm, 10"x7"
Mfr # LCU5-0222-NA_10X7
Zoro # G8860175
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Use Of Cell Phones In This Area Is Prohibited
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU5-0222-NA_10X7
- Zoro # G8860175
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-10)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- LYLE Caution Sign, Quarantine Area, 5x7 In. (U4-1614-RD_7X5)
- LYLE Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1182-NP_14X10 (U5-1182-NP_14X10)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- LYLE Employees Only Notice, Decal, 5"x3.5" (LCU5-0087-ND_5X3.5)
- SIGNMISSION OSHA Notice Sign, 5" Height, No Personal Vehicles Beyond This Point Sign, Portrait (OS-NS-D-35-V-14741)
- Lyle Signs