Shop All Traffic Signs
Lyle
Two-Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1372-EG_12x18
Mfr # T1-1372-EG_12x18
Zoro # G5277671
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Two Way Traffic Ahead
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1372-EG_12x18
- Zoro # G5277671
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Two-Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- PIG Oil/Sediment Storm Drain Filter System (FLT753)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y33 (480Y33)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- LYLE Construction Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1W-30HA)
- LYLE Danger Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (U3-1469-RA_7X10)
- LYLE Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-6-24HA)
- LYLE No Left Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-2P-24HA (R3-2P-24HA)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- NMC Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H (CGA7R)
- Lyle Traffic Signs