Shop All Traffic Signs
Lyle
Truck Route Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English
Mfr # T1-6288-HI_18x24
Zoro # G6323149
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Truck Route
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-6288-HI_18x24
- Zoro # G6323149
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Truck Route Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- NEESE Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-L (10182-13-1-HLI-L)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1095-DG_12x18 (T1-1095-DG_12x18)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- LYLE Plant Entrance Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English (LW2-X12P-24HA)
- LYLE Yield Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W3-2-30HA)
- LYLE Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-6-BO-48HA)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Alum Sign, 18" x 18", TG-1818-24168 (A-DES-TG-1818-24168)
- Lyle Traffic Signs