Shop All Traffic Signs
Lyle
Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-EG_18x18
Mfr # T1-1935-EG_18x18
Zoro # G5268203
original price:
$23.25
12% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Truck Entrance
- Width 18 in
- Height 18 in
- Sign Shape Square
Product Information
- Brand Lyle
- MFR # T1-1935-EG_18x18
- Zoro # G5268203
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Truck Entrance Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YK39)
- NMC Emergency Shut Off Sign, M124P (M124P)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (5290)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1580-RD_14X10 (U5-1580-RD_14X10)
- LYLE Warning Sign, 18 in H, 24 in W, Aluminum, Rectangle, English, T1-1165-HI_24x18 (T1-1165-HI_24x18)
- NMC TRAFFIC, TRUCKS ENTERING HIGHWAY, , RUR4826 (RUR4826)
- Lyle Signs