Shop All Parking Signs
Lyle
Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6
Mfr # T1-2274-EG_12x6
Zoro # G5192682
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 10 Minutes
- Width 12 in
- Height 6 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # T1-2274-EG_12x6
- Zoro # G5192682
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 6 in |
Mounting Hole Dia. | 0.375 in |
Description
Time Limit Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YK83)
- DR. SCHOLLS Pain Relief Orthotic Heavy Duty Support Insoles, Men Sizes 8-14, Pair PR (DSC59048)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-DG_12x18 (T1-1101-DG_12x18)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- NMC Don'T Even Think Of Parking Here Sign, TM16J (TM16J)
- Lyle Signs