Shop All Stop Signs
Lyle
Stop sign, 36" W, 36" H, 0.080" Thickness
Mfr # T1-1006-EG_36x36
Zoro # G6033559
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 36"
- Height 36"
- Sign Shape Octagon
Product Information
- Brand Lyle
- MFR # T1-1006-EG_36x36
- Zoro # G6033559
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 36" |
Height | 36" |
Mounting Hole Dia. | 0.375 in |
Description
Stop Traffic Sign, Height 36 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ES/8)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red, White (T1-6268-EG_24x24)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- LYLE Stop Beware of Pedestrians Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-015-6HA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum (T1-1006-EG_18x18)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- Lyle Stop Signs