Shop All Traffic Signs
Lyle
Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18
Mfr # T1-6254-HI_12x18
Zoro # G6034283
original price:
$25.15
5% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 5 M.P.H.
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-6254-HI_12x18
- Zoro # G6034283
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit, Speed Control & Radar Speed Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Clear Lens/Frame (708400)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (G-EXMPG-04-L)
- BROTHER Flexible CableWire TZe ID Tape, Black (BRTTZEFX231)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6239-HI_12x36 (T1-6239-HI_12x36)
- LYLE Ped Xing Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W11A-2P-24HA (W11A-2P-24HA)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18DA (R4-7A-18DA)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24DA (W11-7-24DA)
- LYLE Security Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, Spanish, T1-1078-EG_12x18 (T1-1078-EG_12x18)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-HI_18x24 (T1-1029-HI_18x24)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- Lyle Signs