Shop All Traffic Signs
Lyle
Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA
Mfr # R2-1-35-18HA
Zoro # G4888493
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 35
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # R2-1-35-18HA
- Zoro # G4888493
- UPC # 849362014504
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit 35 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- LYLE Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-6-24HA)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- LYLE Street Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-ST-30HA)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- Lyle Signs