Shop All Traffic Signs
Lyle
Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text
Mfr # W11-6-24HA
Zoro # G4888563
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Snowmobile Crossing
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Product Information
- Brand Lyle
- MFR # W11-6-24HA
- Zoro # G4888563
- UPC # 849362016935
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Snowmobile Crossing Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 9 (S21TXUGFN9)
- ALLEGRO INDUSTRIES Fit Testing Kit, Bitrex (2041)
- LYLE Safety Decal, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1154-RD_10X7 (U7-1154-RD_10X7)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24HA (R5-2-24HA)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RA_14X10 (U4-1182-RA_14X10)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- LYLE Speed Limit 35 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5025-EG_12x18 (T1-5025-EG_12x18)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24HA (W11-7-24HA)
- Lyle Signs