Shop All No Smoking Signs
Lyle
Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1118-RA_10X7
Mfr # U5-1118-RA_10X7
Zoro # G2280306
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Designated Smoking Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U5-1118-RA_10X7
- Zoro # G2280306
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Smoking Area Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0131-RA_14x10 (LCU4-0131-RA_14x10)
- LYLE Plastic No Smoking Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0030-NP_10X7 (LCU5-0030-NP_10X7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1522-RA_14X10 (U3-1522-RA_14X10)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1036-NA_10x7 (U1-1036-NA_10x7)
- LYLE Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0465-NA_10X7 (LCU4-0465-NA_10X7)
- ACCUFORM Accuform No Smoking Sign, 14inW x 10inH, Adhesive Vinyl (MSMK570VS)
- Lyle No Smoking Signs