Shop All Sign Holders
Lyle
Sign Base, U-Channel, Bolt Down, Portable
Mfr # 100000
Zoro # G6555689
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Signs
- Sign Base Design Round
- Diameter 14 in
- Sign Compatibility U-Channel
- Sign Post Included No
Product Information
- Brand Lyle
- MFR # 100000
- Zoro # G6555689
- Country of Origin China
- Category Sign Holders
Dimensions
Diameter | 14 in |
Sign Base Height | 5 in |
Sign Base Length | 14 in |
Sign Base Width | 14 1/2 in |
Sign Base Peg Diameter | 1 1/2 in |
Mounting Hole Thread Size | 1/2 in |
Sign Base Diameter | 14 1/2 in |
Sign Base Peg Height | 3 3/4 in |
Sign Base Peg Depth | 1 1/2 in |
Sign Base Peg Width | 1 1/2 in |
Compatible Sign Post Size | 2 3/4 in x 1 1/2 in |
Description
Sign Base, Sign Base Type Surface Mount, Round, Compatible Sign Post 1 1/4 in x 1 1/2 in U-Channel, Aluminum, Sign Base Finish Unfinished, Base Weight 7 lb, Fillable Sign Base No, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 /40 KD Red)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSK215)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311122)
- PIONEER Woven 150D Surveyor Vest, Green, Large (V1010141U-L)
- LYLE Sign Base with Post, Rigid, Portable, Steel (100001)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- AZAR DISPLAYS 4"W x 10"H Three-Sided Revolving Sign Holder (193728)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- Lyle Signs