Shop All Traffic Signs
Lyle
School Bus Stop Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1020-HI_12x18
Mfr # T1-1020-HI_12x18
Zoro # G5468662
original price:
$29.87
31% off
new price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend School Bus Stop
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1020-HI_12x18
- Zoro # G5468662
- UPC # 849362000767
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
School Bus Stop Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- PYRAMEX Safety Glasses, Bronze Scratch-Resistant (SB1835S)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18DA (R2-1-30-18DA)
- LYLE Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-2-24HA)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1543-RA_14X10 (U4-1543-RA_14X10)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22879 (A-DES-BW-1818-22879)
- Lyle Signs