Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Safety Shoes Required, 10in H
Mfr # U4-1644-RA_14X10
Zoro # G9636435
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Glasses And Safety Shoes Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1644-RA_14X10
- Zoro # G9636435
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Logger Women's Waterproof Low Heel Logger Boot (GB00427)
- 3M X4A NRR 27DB Earmuffs (247-X4A)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U3-1457-NP_14X10 (U3-1457-NP_14X10)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- LYLE Decal Danger Protective Equipment, 7"x5" (LCU4-0504-ND_7X5)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- NMC Caution Safety Shoes Required In This Area Sign (CGA9P)
- Lyle Personal Protective Equipment Signs