Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Reflective Alum, 10inHx7inW
Mfr # U7-1331-RA_7X10
Zoro # G1813765
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Think Safety First Wear Personal Protective Equipment
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1331-RA_7X10
- Zoro # G1813765
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10A/10)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, S, PR (N9674S)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, Ear Hazard (LCU3-0429-RD_5x3.5)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- LYLE Safety Sign, Glasses Required, 10in H, Eng (U4-1650-RA_14X10)
- LYLE Plastic Ppe Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0033-NP_10X7)
- NMC Caution Multi Protection Safety Sign, 10 in Height, 14 in Width, Rigid Plastic (C207RB)
- Lyle Signs