Shop All Security & Access Signs
Lyle
Safety Sign, Keep Gte Clsd, 10in.H
Mfr # U4-1459-RA_14X10
Zoro # G9637205
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Gate Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1459-RA_14X10
- Zoro # G9637205
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Gate Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable No Smoking Sign, D646RB (D646RB)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 2-1/2 in Hose, Steel, Domestic (HR1610)
- TINGLEY Vision Rain Pants, Class E, Yellow/Green, 5XL (P23122)
- LIFT SAFETY DAX Fiber Resin Cap Brim Orange (HDFC-18OG)
- LYLE Notice Sign, 10\u0022 x 14\u0022, Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Admittance Sign, No Hunting, 5 in. H, Text (U6-1204-RD_7X5)
- LYLE Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7 (LCU4-0197-ND_10X7)
- LYLE Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1182-NP_14X10 (U5-1182-NP_14X10)
- LYLE Admittance Sign, Keep Out, 5 in H x 7 in W (U6-1202-RD_7X5)
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- SIGNMISSION OSHA Notice Sign, 14" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-1014-V-16330)
- Lyle Security & Access Signs