Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, High Noise Area, 14in.H
Mfr # U4-1415-RA_10X14
Zoro # G9637363
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend High Noise Area Hearing Protection May Be Required
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1415-RA_10X14
- Zoro # G9637363
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Bib Overall, Green, 3XL (7105000)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- LYLE Decaldanger Protective, 14"x10" (LCU4-0285-ND_14X10)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- LYLE Safety Sign, Safety Shoes Required, 10in W (U4-1644-RD_10X7)
- LYLE Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0466-ND_10X7)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Safety Glasses Must Be Worn With Face Shield (128901)
- Lyle Personal Protective Equipment Signs