Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, High Noise Area, 10in.H
Mfr # U4-1415-RA_7X10
Zoro # G1813117
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Glow-in-the-Dark No
- Language English
- Printed Language English
Product Information
- Brand Lyle
- MFR # U4-1415-RA_7X10
- Zoro # G1813117
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Height | 10 in |
Width | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Trouser, R/2XL, Woodland Digital (2031)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- LYLE Safety Sign, Ear Protection Worn, 10in.H (U4-1234-RA_14X10)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- LYLE Steel toe Shoes Notice, Decal, 5"x3.5" (LCU5-0072-ND_5X3.5)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- NMC Danger Eye Protection Required In This Area Sign (DGA1RB)
- Lyle Signs