Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hearing Protection Area, 7inH
Mfr # U4-1400-RA_10X7
Zoro # G1813141
original price:
$18.34
31% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1400-RA_10X7
- Zoro # G1813141
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- C-LINE PRODUCTS Badge, Name, "Times-Up" 100PK (CLI97004)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Bell Shape, 25 dB, High Visibility Green (S23430)
- PARTNERS BRAND Repair Tags, Consecutively Numbered, Pre-Wired, 4 3/4" x 2 3/8", Red, 1000 /Case (G26201W)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- LYLE Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes (U4-1357-RA_14X10)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 7in.H (U4-1272-RA_10X7)
- LYLE Safety Sign, Ear Plugs Worn, 10in.W (U4-1228-RD_10X7)
- LYLE Alum Danger Do Not Operate, 14"x10", Height: 10 in (LCU4-0089-NA_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0277-RD_14x10 (LCU3-0277-RD_14x10)
- Lyle Signs