Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hearing Protection, 7in.H
Mfr # U4-1392-RA_10X7
Zoro # G1813178
original price:
$13.09
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1392-RA_10X7
- Zoro # G1813178
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- ANSELL NEC-288, Disposable Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green (NEC-288-XL)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYMD000200)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Safety Sign, Ear Protection Worn, 10in.H (U4-1234-RA_14X10)
- LYLE Hard Hats Must Be Notice, Plastic, 10"x7" (LCU5-0172-NP_10X7)
- LYLE Life Jackets Must Notice, Aluminm, 10"x7" (LCU5-0210-NA_10X7)
- NMC Do Not Enter Without Ear.. Sign (C455RB)
- Lyle Signs