Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hearing Protection, 10in.H
Mfr # U4-1392-RA_14X10
Zoro # G9637406
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1392-RA_14X10
- Zoro # G9637406
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- ROADPRO Orange Mesh Flag, w/Wooden Dowel, 18x18 (1818SO)
- MIDWEST CAN Diesel Can 5Gal (8610)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1035-NP_14X10 (U1-1035-NP_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- LYLE Plastic Ppe Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0033-NP_10X7)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- NMC Danger Fall Protection Required In This Area Sign (D529RB)
- Lyle Signs