Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hazardous Noise Area, 5in.H
Mfr # U4-1375-RD_7X5
Zoro # G2721839
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Noise Area Hearing Protection Required
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1375-RD_7X5
- Zoro # G2721839
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Noise Area Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- PETZL Seat for The Volt Harness (C072EA00)
- ZING Sign, Bilingual, Danger Electric Fence, PL (20031)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- LYLE Safety Sign, Safety Glasses Requird, 14inW (U4-1648-RD_14X10)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1247-RD_14X10 (U7-1247-RD_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1462-RD_7X5 (U3-1462-RD_7X5)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- NMC Danger Eye And Ear Protection Required In This Area Sign (D670PB)
- Lyle Personal Protective Equipment Signs