Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hazardous Noise Area, 14in.W
Mfr # U4-1375-RD_14X10
Zoro # G2721848
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Noise Area Hearing Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1375-RD_14X10
- Zoro # G2721848
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Noise Area Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.XL)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- FLEMING SUPPLY Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom (839965XFH)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1496-RA_10X7 (U5-1496-RA_10X7)
- LYLE Safety Sign, Ear Prtctn Oprtng, 5in.H (U4-1252-RD_7X5)
- LYLE Safety Sign, Eye Ear Prtctn Area, 5in.H (U4-1269-RD_7X5)
- LYLE Decal, Danger Face Shield Must, 5 x 3.5", Sign Background Color: White (LCU4-0652-RD_5X3.5)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- NMC Keep Loose Clothing, Watches, Rings, Etc Sign (C171R)
- Lyle Signs