Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Foot Protection Area, 10in.H
Mfr # U4-1322-RA_14X10
Zoro # G9637661
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Foot Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1322-RA_14X10
- Zoro # G9637661
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Foot Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Large (MGTS-BL03-010)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 12W, Slip On, Brown, PR (N1620 SZ: 12W)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- LYLE Life Jackets Must Notice, Aluminm, 10"x7" (LCU5-0210-NA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1462-RD_7X5 (U3-1462-RD_7X5)
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- NMC Caution Face Shield Required Sign - Bilingual (CBA13P)
- Lyle Signs