Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Foot Protection, 10in.H
Mfr # U4-1321-RA_14X10
Zoro # G9637677
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Foot Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1321-RA_14X10
- Zoro # G9637677
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Foot Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 10, D, Black/Lime, PR (77068 -BKLM SZ 10)
- CARHARTT Bib Overall, S, Brown (104393-BRN)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- LYLE Warning Sign, 10x7 In., English, U1-1091-RD_10X7 (U1-1091-RD_10X7)
- LYLE Safety Sign, Eye Glove Protection, 10in.H (U4-1273-RA_14X10)
- LYLE Decal, Danger Protective, 10 x 7", Thickness: 0.04 in (LCU4-0674-NA_10X7)
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- NMC Danger Hearing Protection Required In This Area Label, Pk5 (D116AP)
- Lyle Signs