Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Eye Protection Rquired, 10inH
Mfr # U4-1283-RA_14X10
Zoro # G9637871
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1283-RA_14X10
- Zoro # G9637871
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size X2L (11) (99-1-9430-11)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 1 Inch Diameter (SSS-1)
- HY-KO No Outlet Sign 12" x 18" (A61024)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7 (U5-1494-RD_10X7)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- LYLE Decal, Danger Protective, 14 x 10", Printed Language: English (LCU4-0674-RD_14X10)
- LYLE Safety Sign, Eye Glove Protection, 5in.H (U4-1273-RD_7X5)
- SIGNMISSION OSHA, Wear Goggles & Rubber Gloves When Handling Chemicals, 14in X 10in Rigid Plastic, 1014-L-19477 (OS-DS-P-1014-L-19477)
- Lyle Personal Protective Equipment Signs