Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Eye Glove Protection, 5in.H
Mfr # U4-1273-RD_7X5
Zoro # G2723001
original price:
$4.03
18% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye And Glove Protection Must Be Worn When Handling Chemicals
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1273-RD_7X5
- Zoro # G2723001
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- LYLE Decal, Danger May Contain, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0713-ND_5X3.5)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1211-RD_7X5 (U5-1211-RD_7X5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1248-RA_10X7 (U5-1248-RA_10X7)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- NMC Danger Eye And Ear Protection Required I, 10 in Height, 14 in Width, Rigid Plastic (D670RB)
- Lyle Personal Protective Equipment Signs