Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Eye Glove Protection, 10in.H
Mfr # U4-1273-RA_14X10
Zoro # G9637941
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye And Glove Protection Must Be Worn When Handling Chemicals
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1273-RA_14X10
- Zoro # G9637941
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Yt Diamond Grip Small (08530)
- HONEYWELL Replacement Sensor, Carbon Monoxide (SR-M-MC)
- WOLVERINE Size 8 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0467-ED_10x7 (LCU4-0467-ED_10x7)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- LYLE Caution Sign, 5 in H, Vinyl, Ear Protection (LCU3-0443-RD_7x5)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0333-NP_10x7 (LCU3-0333-NP_10x7)
- NMC Caution Ear Protection Must Be Worn Sign, 10 in Height, 14 in Width, Rigid Plastic (C472RB)
- Lyle Personal Protective Equipment Signs